2-1/8 in. Tapered Brushed Stainless Steel Shower Drain
Rowland 2-1/8 in. Tapered Brushed Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered bottom outlet and removable grate.
- Drain hole measures 2" diameter.
- To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
- Weight Limit (lbs.): 300.
- Features a removable hair strainer basket.
- Product is made of 304 stainless steel.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- Rowland
- Construction:
- Non-Membrane
- Drain Diameter:
- 2-1/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Drain Installation Type:
- Through Floor
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2-1/8 in
- Grate Color Finish:
- Brushed Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- Grate Style:
- Full
- Height:
- 3 in
- Installation Type:
- Floor Mount
- Length:
- 48 in
- Origin:
- Global
- Trap Primer Connection:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in