2-1/8 in. Tapered Polished Brass Shower Drain

You last purchased this on
 
Signature Hardware

Rowland 2-1/8 in. Tapered Polished Brass Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rowland 2-1/8 in. Tapered Polished Brass Shower Drain

  • Fast #
  • Part #SH443551
  • Item #7938073
  • Manufacturer Part #443551
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
  • Weight Limit (lbs.): 300.
  • Features a removable hair strainer basket.
  • Product is made of 304 stainless steel.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Rowland
Construction:
Non-Membrane
Drain Diameter:
2-1/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Drain Installation Type:
Through Floor
Drain Opening:
2 in
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Polished Brass
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Linear
Grate Style:
Full
Height:
3 in
Installation Type:
Floor Mount
Length:
48 in
Origin:
Global
Trap Primer Connection:
No
WaterSense Labeled:
No
Width:
3-3/8 in