2-1/4 in. Lever Handle Dummy Lever Set in Black Powder Coat
Rustic 2-1/4 in. Lever Handle Dummy Lever Set in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plate measures 2-1/8" L x 4-3/8" H.
- 2-1/4" extension from wall.
- Handle measures 4" L x 3/4" H.
- Includes all fastening hardware.
- Set includes two levers with back plates.
Documents
Specifications
- Application:
- Lever Set
- Collection:
- Rustic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 2-1/4 in
- Handle Type:
- Lever
- Hardware Type:
- Hinge
- Height:
- 4-3/8 in
- Installation Type:
- Door Mount
- Length:
- 2-1/8 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Dummy
- Shape:
- Rectangular
- Size:
- 4-3/8 in x 2-1/4 in
- Style:
- Mission
- WaterSense Labeled:
- No