3 in. Iron Push Plate in Black Powder Coat
Rustic 3 in. Iron Push Plate in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3" W x 11-5/8" H.
- Includes fastening hardware.
- Made of rough iron.
Documents
Specifications
- Application:
- Residential
- Collection:
- Rustic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 11-5/8 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Handles:
- Single Handle
- Product Type:
- Push Plate
- Size:
- 3 in x 11-5/8 in
- WaterSense Labeled:
- No