Rustic 9-7/8 in. Iron Latch Pull in Black Powder Coat

Part #SH247752  |  Item #7742607  |  Manufacturer Part #SH247752

Color/Finish:
Black Powder Coat

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle measures overall: 2-3/4" W x 9-7/8" H.
  • Includes fastening hardware.

Specifications

Application: Residential

Collection: Rustic

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Height: 9-7/8 in

Material: Iron

Product Type: Latch Pull

Size: 9-7/8 in x 2-3/4 in

Width: 2-3/4 in