9-7/8 in. Iron Latch Pull in Rust
Rustic 9-7/8 in. Iron Latch Pull in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Handle measures overall: 2-3/4" W x 9-7/8" H.
Specifications
- Application:
- Residential
- Collection:
- Rustic
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Height:
- 9-7/8 in
- Material:
- Iron
- Product Type:
- Latch Pull
- Size:
- 9-7/8 in x 2-3/4 in
- Width:
- 2-3/4 in