Shelf Bracket in Antique Brass

You last purchased this on
 
Signature Hardware

Rustic Shelf Bracket in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rustic Shelf Bracket in Antique Brass

  • Fast #
  • Part #SH296631
  • Item #7741989
  • Manufacturer Part #296631
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Weight capacity per pair is 60 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
60 lb
Collection:
Rustic
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Hardware Type:
Bracket
Height:
6-1/8 in
Length:
4-7/8 in
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No
Weight:
1 lb
Width:
7/8 in