Signature Hardware

Rustic Shelf Bracket in Oil Rubbed Bronze

Part #SH296632  |  Manufacturer Part #SH296632

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weight capacity per pair is 60 pounds.

Documents

Specifications

Capacity: 60 lb

Collection: Rustic

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Type: Bracket

Height: 6-1/8 in

Length: 4-7/8 in

Material: Brass

Style: Traditional

Weight: 1

Width: 7/8 in