Ruxton 5 in. Brass Rectangular Cabinet Pull in Matte Black

Part #SH444331  |  Item #7954263  |  Manufacturer Part #444331

$ 17.95 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 5" Center overall measurement: 6-1/8" W x 7/8" H x 1-1/8" D.

Documents

Specifications

Collection: Ruxton

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-1/8 in

Hardware Type: Pull

Height: 7/8 in

Length: 5 in

MA Approved: No

Material: Brass

Overall Depth: 1-1/8 in

Overall Height: 7/8 in

Overall Length: 6-1/8 in

Product Type: Cabinet Pull

Projection: 1-1/8 in

Shape: Rectangular

Size: 5 in x 7/8 in x 1-1/8 in

Style: Contemporary

WaterSense Labeled: No