5 in. Brass Rectangular Cabinet Pull in Polished Brass
Ruxton 5 in. Brass Rectangular Cabinet Pull in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5" Center overall measurement: 6-1/8" W x 7/8" H x 1-1/8" D.
Documents
Specifications
- Collection:
- Ruxton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/8 in
- Hardware Type:
- Pull
- Height:
- 7/8 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Depth:
- 1-1/8 in
- Overall Height:
- 7/8 in
- Overall Length:
- 6-1/8 in
- Product Type:
- Cabinet Pull
- Projection:
- 1-1/8 in
- Shape:
- Rectangular
- Size:
- 5 in x 7/8 in x 1-1/8 in
- Style:
- Contemporary
- WaterSense Labeled:
- No