Signature Hardware
Ryle Single Function Body Spray in Chrome
Part #SH421837 | Item #7703125 | Manufacturer Part #421837
Product Details
- 1/2" FIP inlet.
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ryle
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Connection: FIPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
Height: 3 in
IAPMO Listed: No
Length: 3 in
NSF Certified: No
Number Of Jets: 1
Shape: Square
Showerhead Function: Single
Spray Type: Massage
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No
Width: 2-1/4 in