One Handle Single Function Shower Faucet in Chrome
Ryle One Handle Single Function Shower Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve has two outlets and comes with a brass plug to restrict flow to unused outlet. Both outlets can be used if purchased with a separate diverter valve.
- Hand Shower Included: No
- 1/2" FIP inlets/outlets.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Ryle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 10-7/8 in
- Escutcheon Width:
- 5-1/8 in
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 15-3/4 in
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing