Three Handle Thermostatic Valve Trim in Brushed Nickel
Ryle Three Handle Thermostatic Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
- 3/4" FIP inlets/outlets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Ryle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 11 in
- Escutcheon Width:
- 5-1/4 in
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Knob
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- WaterSense Labeled:
- No