1/2 x 17-1/2 in. MIPS Brass Shower Arm in Brushed Nickel
S-Type 1/2 x 17-1/2 in. MIPS Brass Shower Arm in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CSA Certified:
- CSA B125.1
- Collection:
- S-Type
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 17-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 17-1/2 in
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No