S-TYPE SHOWER ARM - OIL RUBBED BRONZE
S-Type S-TYPE SHOWER ARM - OIL RUBBED BRONZE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- S-Type
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 12 in
- Length:
- 17-1/2 in
- Material:
- Brass
- Shower Arm Reach:
- 17-1/2 in
- Type:
- SH213482
- WaterSense Labeled:
- No