S-Type S-TYPE SHOWER ARM - PVD BRASS

Part #SH213483  |  Item #7693222  |  Manufacturer Part #213483

$ 49.95 EACH

Type:

SH213483
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: S-Type

Color Finish: Polished Brass

Color Finish Category: Brass Tones

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 12 in

Length: 17-1/2 in

Material: Brass

Shower Arm Reach: 17-1/2 in

Type: SH213483