Sadler 10-1/4 in. Hand Forged Iron Door Pull in Rust

Part #SH248668  |  Item #7615977  |  Manufacturer Part #248668

Color/Finish:
Rust

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall dimensions: 1-3/4" W x 10-1/4" H.
  • 2-3/4" projection from mount.
  • Includes mounting screws.

Specifications

Application: Residential

Collection: Sadler

Color Finish: Rust

Color Finish Category: Browns

Depth: 2-3/4 in

Handle Type: Knob

Height: 10-1/4 in

Length: 10-1/4 in

Material: Hand Forged Iron

Product Type: Door Pull

Size: 10-1/4 in x 1-3/4 in x 2-3/4 in

Width: 1-3/4 in