Sahara 19-7/8 x 29 in. Surface Mount Medicine Cabinet in Polished Aluminum

Part #SH338748  |  Item #7697310  |  Manufacturer Part #338748

Color/Finish:
Polished Aluminum

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirror only Dimensions: 16" L x 23-5/8" H.
  • Double-sided mirrored door with magnetic close.
  • Surface mounted.
  • Mounting screws included.
  • Vertical frame with hinged door.
  • Non-reversible door. Left hand only.
  • 2 adjustable glass shelves inside.

Specifications

Application: Residential

Collection: Sahara

Color Finish: Polished Aluminum

Color Finish Category: Greys

Depth: 5-1/2 in

Height: 29 in

Installation Type: Surface Mount

Material: Aluminum

Mirror Included: Yes

Mirror Shape: Rectangle

Number of Doors: 1

Number of Shelves: 2

Product Type: Medicine Cabinet

Size: 19-7/8 in x 29 in x 5-1/2 in

Style: Modern

Weight: 33

Width: 19-7/8 in