Sanford 66 x 31 in. Freestanding Bathtub Offset Drain in White

Part #SH445005  |  Item #8035479  |  Manufacturer Part #445005

$ 1,449.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 66 in x 31 in
  • Soaking Depth: 13 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

Application: Residential

Basin Length: 46 in

Basin Width: 17 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Capacity: 47 gal

Clawfoot Color Finish: Black

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Sanford

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Offset

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Cast Iron

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 24-3/8 in

Overall Length: 66 in

Overall Width: 31 in

Overflow Type: Round

Size: 66 in x 31 in

Soaking Depth: 13 in

UL Listed: No

WaterSense Labeled: No

Weight: 300