66 x 31 in. Freestanding Bathtub with Rear Center Drain in White
Sanford 66 x 31 in. Freestanding Bathtub with Rear Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 46 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 47 gal
- Clawfoot Color Finish:
- Brushed Nickel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Sanford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24-3/8 in
- Overall Length:
- 66 in
- Overall Width:
- 31 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Soaking Depth:
- 13 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 406 lb