66-3/4 x 31-1/2 in. Freestanding Bathtub with End Drain in Black

You last purchased this on
 
Signature Hardware

Saunders 66-3/4 x 31-1/2 in. Freestanding Bathtub with End Drain in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Saunders 66-3/4 x 31-1/2 in. Freestanding Bathtub with End Drain in Black

  • Fast #
  • Part #SH474539
  • Item #9379808
  • Manufacturer Part #474539
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Air tub option: features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
  • Double Slipper
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Basin Depth:
17-7/8 in
Basin Length:
42-1/2 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
Capacity:
44 gal
Clawfoot Included:
No
Collection:
Saunders
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
17-7/8 in
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
13-7/8 in
GSA Approved:
No
Height:
28-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
67 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
12
Origin:
Global
Overall Length:
67 in
Overall Width:
31-1/2 in
Overflow Type:
Round
Size:
67 in
Soaking Depth:
14 in
Style:
Modern
UL Listed:
No
Volts:
120V
Weight:
120 lb
Width:
31-1/2 in