Saunders 71-1/8 x 31-1/4 in. Freestanding Bathtub with End Drain in Black

Part #SH474552  |  Item #9379880  |  Manufacturer Part #474552

$ 1,949.00 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Double Slipper

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 28 in

Basin Length: 45-1/2 in

Basin Width: 17 in

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 60 gal

Clawfoot Included: No

Collection: Saunders

Color Finish: Black

Color Finish Category: Blacks

Depth: 28 in

Drain Included: Yes

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 13-3/4 in

GSA Approved: No

Height: 28-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 71 in

Material: Acrylic

NSF Certified: No

Origin: Global

Overall Length: 71 in

Overall Width: 31-1/4 in

Overflow Type: Round

Size: 71 in

Soaking Depth: 13-7/8 in

Style: Modern

UL Listed: No

Weight: 130.1

Width: 31-1/4 in