Signature Hardware

Scarlett 72 x 31-1/2 in. Freestanding Bathtub with Rear Center Drain in White

Part #SH412623  |  Manufacturer Part #SH412623

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Basin Depth: 13-1/2 in

Basin Length: 50 in

Basin Shape: Oval

Basin Width: 16 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 60 gal

Clawfoot Included: No

Collection: Scarlett

Color Finish: White

Color Finish Category: Whites

Depth: 18 in

Drain Included: Yes

Drain Location: Rear Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Cast Iron

NSF Certified: No

Overall Height: 23-1/2 in

Overall Length: 72 in

Overall Width: 31-1/2 in

Size: 72 in x 31-1/2 in x 23-1/2 in

UL Listed: No

Weight: 500