Hand Shower in Chrome

You last purchased this on
 
Signature Hardware

Schiller Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Schiller Hand Shower in Chrome

  • Fast #
  • Part #SH354533
  • Item #7747549
  • Manufacturer Part #354533
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hand shower spray area: 3/8" L x 2-3/8" H.
  • Slide bar base plate diameter: 1-3/4"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Schiller
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
29-1/2 in
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
No
Slide Bar Height:
29-1/2 in
UL Listed:
No
Width:
3-1/2 in