29-1/2 in. Shower Rail in Oil Rubbed Bronze
Schiller 29-1/2 in. Shower Rail in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower spray area: 3/8" L x 2-3/8" H.
- Slide bar base plate diameter: 1-3/4"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Schiller
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 29-1/2 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Slide Bar Height:
- 29-1/2 in
- UL Listed:
- No
- Width:
- 3-1/2 in