18 in. Towel Bar in Chrome
Seattle 18 in. Towel Bar in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18" bar measures 20" L overall with 18" centers
- Projects 3-1/4" from wall
- Made of solid brass
- All measurements are ± 1/2"
- Concealed mounting hardware included
- Decorative base plates measure 2-1/4" diameter
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Seattle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- Overall Width:
- 20 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb