Seattle 18 in. Towel Bar in Oil Rubbed Bronze

Part #SH353560  |  Item #7695680  |  Manufacturer Part #353560

$ 49.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass
  • 18" bar measures 20" L overall with 18" centers
  • Projects 3-1/4" from wall
  • Base plates measure 2-1/4" diameter
  • Concealed mounting hardware included
  • All measurements are ± 1/2"

Specifications

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Seattle

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/4 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 18 in

MA Approved: No

Material: Brass

Number of Bars: 1

Style: Transitional

WaterSense Labeled: No

Weight: 1.4