24 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Seattle 24 in. Towel Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Seattle 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SH353561
  • Item #7695678
  • Manufacturer Part #353561
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 24" bar measures 26" L overall with 24" centers
  • Projects 3-1/4" from wall
  • Made of solid brass
  • All measurements are ± 1/2"
  • Concealed mounting hardware included
  • Base plates measure 2-1/4" diameter
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Collection:
Seattle
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/4 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Brass
Number of Bars:
1
Style:
Transitional
WaterSense Labeled:
No
Weight:
1.4 lb