Signature Hardware
Seattle 25-7/8 in. Towel Bar in Chrome
Part #SH418820 | Item #7702982 | Manufacturer Part #418820
Product Details
- Mounting hardware is made of Brass
- 24" bar measures 25-5/8" L overall with 16" centers
- Decorative base plates measure 2" diameter
- Concealed mounting hardware included
- Made of solid brass
- All measurements are ± 1/2"
Documents
Specifications
Application: Residential
Base Plate Height: 2-1/4 in
Base Plate Width: 2-1/4 in
Collection: Seattle
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 3-1/8 in
Hardware Included: Yes
Installation Type: Wall Mount
Length: 25-7/8 in
Material: Acrylic
Number of Bars: 1
Style: Transitional
Weight: 2
Width: 2-1/4 in