Signature Hardware

Seattle 32-1/2 in. Oval Tilting Mirror in Polished Nickel

Part #SH406942  |  Item #7630246  |  Manufacturer Part #SH406942

Color/Finish:
Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beveled edge mirror.
  • Base for each bracket measures 2-1/8".
  • All dimensions are ±1/2"

Documents

Specifications

Application: Residential

Collection: Seattle

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Hardware Included: Yes

Height: 36 in

Installation Type: Wall Mount

Material: Brass

Mirror Edge: Beveled Edge

Mirror Included: Yes

Product Type: Mirror

Shape: Oval

Size: 36 in x 32-1/2 in x 3-1/2 in

Style: Traditional

Type: Tilting Mirror

Width: 32-1/2 in