66 x 34-1/2 in. Freestanding Bathtub Center Drain in Stainless Steel

You last purchased this on
 
Signature Hardware

Selby 66 x 34-1/2 in. Freestanding Bathtub Center Drain in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Selby 66 x 34-1/2 in. Freestanding Bathtub Center Drain in Stainless Steel

  • Fast #
  • Part #SH389266
  • Item #7631685
  • Manufacturer Part #389266
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tub is handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Made of 16-gauge stainless steel.
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Pedestal
  • Drain is located in center of bathtub
  • Soaking Depth: 17-1/4 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
20 in
Basin Length:
51-1/2 in
Basin Width:
21-3/4 in
Bathtub Shape:
Specialty
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
96 gal
Clawfoot Included:
No
Collection:
Selby
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20 in
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
17-1/4 in
GSA Approved:
No
Gauge (metal):
16 ga
Height:
23-3/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
66 in
Material:
Stainless Steel
NSF Certified:
No
Number of Holes:
No Hole
Number of Occupants:
1
Origin:
Global
Overall Length:
66 in
Overall Width:
34-1/2 in
Overflow Included:
No
Overflow Type:
Round
Size:
66 in
Soaking Depth:
17-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
140 lb
Width:
34-1/2 in