5 in. Brass Cabinet Pull in Oil Rubbed Bronze
Selmier 5 in. Brass Cabinet Pull in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5" overall measurement: 5-1/4" W x 3/4" H x 1-1/8" D.
Documents
Specifications
- Collection:
- Selmier
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Hardware Type:
- Pull
- Height:
- 3/4 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Depth:
- 1-1/8 in
- Overall Height:
- 3/4 in
- Overall Length:
- 5-1/4 in
- Product Type:
- Cabinet Pull
- Projection:
- 1-1/8 in
- Size:
- 5 in x 3/4 in x 1-1/8 in
- Style:
- Contemporary
- WaterSense Labeled:
- No