5 in. Brass Cabinet Pull in Satin Brass

You last purchased this on
 
Signature Hardware

Selmier 5 in. Brass Cabinet Pull in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Selmier 5 in. Brass Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH444134
  • Item #7954381
  • Manufacturer Part #444134
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5" overall measurement: 5-1/4" W x 3/4" H x 1-1/8" D.
  • Requires Certification

Documents


Specifications

Collection:
Selmier
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-1/8 in
Hardware Type:
Drawer Pull
Height:
3/4 in
Length:
5 in
MA Approved -:
No
Material:
Brass
Overall Depth:
1-1/8 in
Overall Height:
3/4 in
Overall Length:
5-1/4 in
Product Type:
Cabinet Pull
Projection:
1-1/8 in
Size:
5 in x 3/4 in x 1-1/8 in
Style:
Contemporary
WaterSense Labeled:
No