Selmier 5 in. Brass Cabinet Pull in Satin Rose Gold

Part #SH444131  |  Item #7954387  |  Manufacturer Part #444131

$ 13.95 EACH

Color/Finish:
Satin Rose Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 5" overall measurement: 5-1/4" W x 3/4" H x 1-1/8" D.

Documents

Specifications

Collection: Selmier

Color Finish: Satin Rose Gold

Color Finish Category: Gold Tones

Depth: 1-1/8 in

Hardware Type: Pull

Height: 3/4 in

Length: 5 in

MA Approved: No

Material: Brass

Overall Depth: 1-1/8 in

Overall Height: 3/4 in

Overall Length: 5-1/4 in

Product Type: Cabinet Pull

Projection: 1-1/8 in

Size: 5 in x 3/4 in x 1-1/8 in

Style: Contemporary

WaterSense Labeled: No