Signature Hardware

Selvi Brass Round Entrance Door Set with Dummy Handle in Oil Rubbed Bronze

Part #SH417152  |  Manufacturer Part #SH417152

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes Spindle, Screws and Latch

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Selvi

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-5/8 in

Door Hardware Type: [Lever, Lock]

Handle Length in : 4 in

Handle Type: Dummy

Hardware Included: Yes

Height: 2-1/2 in

Material: Brass

Shape: Round

Size: 2-3/8 in

Smart Home Enabled: No

Style: Classical

UL Listed: No