Brass Round Privacy Lever Set in Polished Brass
Selvi Brass Round Privacy Lever Set in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Spindle, Screws and Latch
- Made of solid brass.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Selvi
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-5/8 in
- Door Hardware Type:
- Lever, Lock
- Handle Length (in):
- 4 in
- Handle Type:
- Privacy
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Material:
- Brass
- Shape:
- Round
- Size:
- 2-3/8 in
- Smart Home Enabled:
- No
- Style:
- Classical
- UL Listed:
- No