60 x 27-3/4 in. Freestanding Bathtub End Drain in Matte White
Sheba 60 x 27-3/4 in. Freestanding Bathtub End Drain in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub material is solid and the same color throughout.
- Exterior matte finish is easy to maintain and repair, if needed.
- White Pop-Up drain included.
- Slipper
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- Tub is 1" at rim.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Width:
- 19 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 51 gal
- Clawfoot Included:
- No
- Collection:
- Sheba
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 15 in
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Solid Surface
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 60 in
- Overall Width:
- 27-3/4 in
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Size:
- 60 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 311 lb
- Width:
- 27-3/4 in