Signature Hardware
Sheba 72 x 28 in. Freestanding Bathtub Center Drain in Matte White
Part #SH425990 | Item #7613450 | Manufacturer Part #425990
Product Details
- Tub is constructed from premium quality resin ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 72 in x 28 in
- Soaking Depth: 15-7/8 in (as measured to the overflow outlet or tub rim)
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Documents
Specifications
ADA Compliant: No
Application: Residential
Basin Length: 55 in
Basin Width: 19 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 65 gal
Clawfoot Included: No
Collection: Sheba
Color Finish: Matte White
Color Finish Category: Whites
Drain Included: Yes
Drain Location: Center
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
Material: [Resin, Solid Surface]
NSF Certified: No
Non-Slip Seat Surface: No
Number of Occupants: 1
Origin: Global
Overall Height: 28 in
Overall Length: 72 in
Overall Width: 28 in
Overflow Included Yes or No: Yes
Overflow Type: Linear
Size: 72 in x 28 in
Soaking Depth: 15-7/8 in
UL Listed: No
Weight: 347