Shima 2-5/8 in. Lever Dummy Right Hand Lever Set in Brushed Nickel

Part #SH444573  |  Item #7941581  |  Manufacturer Part #SH444573

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass.
  • Includes all necessary hardware.

Documents

Specifications

Application: Interior Door Set

Collection: Shima

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-5/8 in

Handle Material: Brass

Handle Type: Lever

Height: 5 in

Lock Type: [Dummy, Right Hand]

Material: Brass

Shape: Rectangular

Size: 5-1/4 in x 5 in x 2-5/8 in

Type: Lever Set

Weight: 1.5

Width: 5-1/4 in