Shima 2-5/8 in. Lever Passage Interior Door Set Left Hand Lever Set in Brushed Nickel

Part #SH444561  |  Item #7941603  |  Manufacturer Part #SH444561

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: 2-3/8 in Backset

Collection: Shima

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-5/8 in

Handle Material: Brass

Handle Type: Lever

Height: 5 in

Lock Type: [Passage, Interior Door Set, Left Hand]

Material: Brass

Shape: Rectangular

Size: 5-1/4 in x 5 in x 2-5/8 in

Type: Lever Set

Weight: 2

Width: 5-1/4 in