Signature Hardware
Shima 2-5/8 in. Lever Passage Interior Door Set Left Hand Lever Set in Satin Brass
Part #SH444562 | Item #7941601 | Manufacturer Part #444562
Product Details
- Made of brass.
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
Application: 2-3/8 in Backset
Base Plate Width: 2-1/2 in
Collection: Shima
Color Finish: Satin Brass
Color Finish Category: Brass Tones
Depth: 2-5/8 in
Handle Material: Brass
Handle Type: Lever
Height: 5 in
Lock Type: [Passage, Interior Door Set, Left Hand]
Product Type: Lever Set
Shape: Rectangular
Size: 5-1/4 in x 5 in x 2-5/8 in
Weight: 2
Width: 5-1/4 in