Shima 5 in. Brass Dummy Door Set Knob in Brushed Nickel

Part #SH444591  |  Item #7941554  |  Manufacturer Part #SH444591

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass.
  • Includes all necessary hardware.

Documents

Specifications

Application: Residential

Collection: Shima

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Handle Material: Brass

Handle Type: Knob

Height: 5 in

Material: Brass

Shape: Rectangular

Size: 2-3/4 in x 5 in x 2-1/2 in

Type: Door Set Knob

Weight: 1.5

Width: 2-1/2 in