Shima 5 in. Brass Passage Door Set Knob 2-3/4 in. Backset in Satin Brass Passage

Part #SH444759  |  Item #7941812  |  Manufacturer Part #SH444759

Color/Finish:
Satin Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: Residential

Base Plate Width: 2-1/2 in

Collection: Shima

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 2-3/4 in

Handle Material: Brass

Handle Type: Knob

Height: 5 in

Material: Brass

Shape: Rectangular

Size: 2-3/4 in x 5 in x 2-1/2 in

Type: Door Set Knob

Weight: 2

Width: 2-1/2 in