Brass Entrance Set with Rectangular Dummy Door Knob in Antique Copper
Shima Brass Entrance Set with Rectangular Dummy Door Knob in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-3/4" interior extension from door.
- Fits doors with standard thickness of 1-3/4".
- 3-1/4" exterior extension from door.
- Includes fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Width:
- 3 in
- Collection:
- Shima
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lock
- Fire Rated:
- No
- Handle Length (in):
- 2-1/8 in
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Hardware Included:
- Yes
- Height:
- 18-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Height:
- 18-1/8 in
- Shape:
- Rectangular
- Size:
- 3 in x 18-1/8 in x 3-1/4 in
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 11 lb
- Width:
- 3 in