Brass Rectangular Entrance Door Set with Dummy Handle in Antique Copper

You last purchased this on
 
Signature Hardware

Shima Brass Rectangular Entrance Door Set with Dummy Handle in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Shima Brass Rectangular Entrance Door Set with Dummy Handle in Antique Copper

  • Fast #
  • Part #SH441414
  • Item #7848558
  • Manufacturer Part #441414
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-3/4" interior extension from door.
  • Includes fastening hardware.
  • 3-1/4" exterior extension from door.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
3 in
Collection:
Shima
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
3-1/4 in
Door Hardware Type:
Lever, Lock
Fire Rated:
No
Handle Length (in):
4-1/2 in
Handle Material:
Metal
Handle Type:
Dummy
Hardware Included:
Yes
Height:
18-1/8 in
MA Approved -:
No
Material:
Brass
Overall Height:
18-1/8 in
Shape:
Rectangular
Size:
3 in x 18-1/8 in x 3-1/4 in
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3 in