Signature Hardware

Shima Brass Rectangular Entrance Door Set with Lever Handle in Antique Copper

Part #SH441309  |  Item #7848580  |  Manufacturer Part #SH441309

$ 279.00 EACH
(Pricing is for Antique Copper)

Color/Finish:
Antique Copper

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Left or right handing options.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Shima

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 3-1/4 in

Door Hardware Type: [Lever, Lock]

Handle Length in : 4-1/2 in

Handle Type: Lever

Hardware Included: Yes

Height: 18-1/8 in

Material: Brass

Shape: Rectangular

Size: 2-3/4 in

Smart Home Enabled: No

UL Listed: No

Width: 3 in