Shima Bronze Entrance Set with Rectangular Dummy Door Knob in Antique Pewter

Part #SH441433  |  Item #7848494  |  Manufacturer Part #SH441433

$ 219.00 EACH

Color/Finish:
Antique Pewter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • Fits doors with standard thickness of 1-3/4".
  • Includes fastening hardware.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Shima

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 3-1/4 in

Door Hardware Type: Lock

Handle Length in : 2-1/8 in

Handle Type: Dummy

Hardware Included: Yes

Height: 18-1/8 in

Material: Bronze

Shape: Rectangular

Thickness: 1-3/4 in

Type: SH247663

UL Listed: No

Weight: 11

Width: 3 in