Bronze Rectangular Entrance Door Set with Lever Handle in Dark Bronze

You last purchased this on
 
Signature Hardware

Shima Bronze Rectangular Entrance Door Set with Lever Handle in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Shima Bronze Rectangular Entrance Door Set with Lever Handle in Dark Bronze

  • Fast #
  • Part #SH441311
  • Item #7848487
  • Manufacturer Part #441311
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • 3-1/4" exterior extension from door.
  • Left or right handing options.
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".
  • Fits doors with standard 2-1/8" diameter borings.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
3 in
Collection:
Shima
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
3-1/4 in
Door Hardware Type:
Lever, Lock
Fire Rated:
No
Handle Length (in):
4-1/2 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
18-1/8 in
Lock Type:
Entrance Door Set, Single Point
MA Approved -:
No
Material:
Bronze
Overall Height:
18-1/8 in
Shape:
Rectangular
Size:
2-3/4 in
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3 in