Shower Curtain Ring in Brushed Nickel
Shower Curtain Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Corrosion free.
- Made of solid brass
- Heavy-duty rings
- Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
- Rings are flexible and can navigate around supports that measure up to 1-1/4" in diameter.
- Designed for use on shower curtain rods that have ceiling or wall supports that prevent shower curtain from being opened completely.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Curtain Rings
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 2 in