Shower Rod Flange in Oil Rubbed Bronze

Part #SH133500  |  Item #7631141  |  Manufacturer Part #133500

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of two.
  • 2-1/2" exterior measurement.
  • 1" OD flange
  • Concealed screws.

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 2-1/2 in

GSA Approved: No

IAPMO Listed: No

MA Approved: No

NSF Certified: No

Product Type: Shower Rod Flange

WaterSense Labeled: No